3/4 in. Copper Disconnect
3/4 in. Copper Disconnect
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Copper, Brass
- Valve Size:
- 3/4 in