11/16 - 7/8 in. Shell Cutter Adapter
EZ-Tap™ 11/16 - 7/8 in. Shell Cutter Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-plastic shell cutter adapter for 11/16" and 7/8" cutters
Specifications
- Application:
- Metal Pipes
- Collection:
- EZ-Tap™
- Fits Pipe Size:
- 3/4 in - 1 in
- Product Type:
- Shell Cutter Adapter
- Size:
- 11/16 in - 7/8 in