2 in. Shell Cutter
EZ-Tap™ 2 in. Shell Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts a 1-3/4 in. dia hole for a 2 in. corp stop
- Shell cutter for non-plastic pipe
Documents
Specifications
- Application:
- Metal Pipes
- Bit Sizes:
- 1-3/4 in
- Brand Model Compatibility:
- EZ-Tap™ 683243
- Collection:
- EZ-Tap™
- Cutting Capacity:
- 1-3/8 in
- Diameter:
- 1-3/4 in
- Product Type:
- Shell Cutter
- Size:
- 2 in