10 PVC DWV IPS TO SWR ADPT HXH WHITE
10 PVC DWV IPS TO SWR ADPT HXH WHITE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
- Easily handled, stored, cut and joined, making installation costs significantly lower
- Schedule 40 dimensions
- PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
- Superior structural and impact strength for unparalleled crush-resistance
- Injection molded
- Bottle-tight system
- Corrosion resistant
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Drainage, Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Adapter, DWV
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- Type:
- Mul226202
- UL Listed:
- No
- Weight:
- 5-3/13 lb