4 in. 22-1/2 Degree Plastic Elbow

You last purchased this on
 
Multi-Fittings Corporation

4 in. 22-1/2 Degree Plastic Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. 22-1/2 Degree Plastic Elbow

  • Fast #
  • Part #MUL026445
  • Item #1783492
  • Manufacturer Part #026445
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Elbow Degree:
22-1/2 DD
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Material Type:
PVC DWV