6 x 10 in. Hub and DWV Schedule 40 PVC Increaser Coupling
6 x 10 in. Hub and DWV Schedule 40 PVC Increaser Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
- Injection Molded
- Lower Thermal Conductivity
- Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Drainage
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Coupling
- Schedule Class:
- 40
- Weight:
- 2-7/10 lb