6 in. Plastic Transitional Gasket
Blue Brute® 6 in. Plastic Transitional Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottle-tight Joints, Removable
- Molded In 4" - 8" Configurations
- Accepts Cast-iron Sized Pvc Pipe
- High Impact Strength
- Corrosion Resistant
- Easy To Install
- Long-term Reliability
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- AWWA:
- AWWA C-900
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Collection:
- Blue Brute®
- Diameter - Inside 1:
- 6 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Transition Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes