6X1 DR18 TAP.CPLG GXGXAWWA

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 6X1 DR18 TAP.CPLG GXGXAWWA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 6X1 DR18 TAP.CPLG GXGXAWWA

  • Fast #
  • Part #MUL073257
  • Item #3374500
  • Manufacturer Part #073257
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bottle-tight Joints
  • Thicker Bell For A More Robust Fitting
  • Accepts Cast-iron Sized Pvc Pipe
  • Corrosion Proof From Aggressive Soils And Galvanic Action
  • Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
  • Maintains Water Quality And Reduces Costs
  • Made From 4000 Psi Hdb Pvc Compound
  • Requires Certification

Specifications

Application:
Municipal, Fire Protection, Sewage, Industrial, Irrigation
Collection:
Blue Brute®
Diameter:
6 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Fitting Type:
Coupling
Height:
13-1/2 in
Length:
8-4/5 in
Material:
Plastic
Material Type:
PVC
Origin:
Global
Product Type:
Coupling
Type:
Mul073257
Width:
8-9/10 in