1-1/2 in. FNPT x FNPT UL/FM Angle Hose Valve
1-1/2 in. FNPT x FNPT UL/FM Angle Hose Valve
Frequently Purchased Together
Product Details
- Connection Type: Thread
- Body Material: Brass
- Size: 1-1/2" NPT
- Max Pressure: 300 PSI
- Hand Wheel: Red Aluminum
- Finish: Rough Brass
Documents
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Type:
- NFP120109