1-1/2 in. NST Rack Nipple
1-1/2 in. NST Rack Nipple
Frequently Purchased Together
Product Details
- Material: Cast Brass
- Finish: Rough Brass
- Size: 1-1/2" and 2-1/2" MNPT x MNST
- Secures the hose rack to the valve
- Used to adapt pipe thread to hose thread
Documents
Specifications
- Type:
- NFP1207J