1-1/2 in. Red Plastic Fog Nozzle
1-1/2 in. Red Plastic Fog Nozzle
Frequently Purchased Together
Product Details
- Finish: Red Plastic
- Suitable for industrial and commercial installations
- Size: 1-1/2" NST
- Nozzle with adjustable fog, straight-stream and shut-off feature
- Injections molded plastic has a low replacement cost when the nozzle has been lost, stolen or vandalized. Ideal for use where loss by theft is high.
- Typical uses are fire hose racks, reels and commercial watering applications
Documents
Specifications
- Type:
- NFP1205J