2-1/2 in. MNPT x MNST Extention Nipple
2-1/2 in. MNPT x MNST Extention Nipple
Frequently Purchased Together
Product Details
- Used to adapt pipe thread to hose thread
- Finish: Rough Brass
- Size: 1-1/2" and 2-1/2"
Documents
Specifications
- Type:
- NFP120802