3 in. Galvanized Wall Plate with Set Screw

You last purchased this on
 
National Fire Products

3 in. Galvanized Wall Plate with Set Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

3 in. Galvanized Wall Plate with Set Screw

  • Fast #
  • Part #NFP1006GM
  • Item #9645634
  • Manufacturer Part #NFP1006GM
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to help stabilize pipe penetrating walls or floors
  • One piece, rigid design
  • Sizes: 1" - 4" IPS
  • Finish: Galvanized
  • Includes set screw
  • Material: Cast Iron
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Type:
NFP1006GM