4 in. Brass Grooved Check Valve

You last purchased this on
 
National Fire Products

4 in. Brass Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

4 in. Brass Grooved Check Valve

  • Fast #
  • Part #NFP141702P
  • Item #9645626
  • Manufacturer Part #NFP141702P
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connection Type: Groove X Groove
  • Horizontal or Vertical installation
  • Available Size: 2", 4"
  • Material: Brass C85700
  • Finish: Rough Brass
  • 1/2" IPS tapped body for additional equipment if needed.
  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Product Type:
Check Valve
Type:
NFP140702M
Weight:
12.15 lb