72 x 1/2 in. SH Braided Flexible Sprinkler Drop
Specflex 72 x 1/2 in. SH Braided Flexible Sprinkler Drop
Frequently Purchased Together
Product Details
- Available in lengths of 31", 36", 48", 60", and 72"
- Inlet connection of 1" NPT
- Outlet size options of 1/2" or 3/4"
- Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
- Sealing ring and isolation ring made of EPDM and nylon
- Offers flexibility with minimum bend radius of 4" per UL/ULC and 8" per FM
- Max temperature rating of 225°F
- Max working pressure of 175 psi
Specifications
- Collection:
- Specflex
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 72 in
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 175 psi
- Product Type:
- Flexible Sprinkler Drops
- Type:
- NFP2172D
- UL Listed:
- Yes