40 x 21 in. No Hole Copper 2 Bowl Undermount Kitchen Sink in Brushed Nickel
Cocina Duet 40 x 21 in. No Hole Copper 2 Bowl Undermount Kitchen Sink in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plated with the highest-quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Large Basin: 24"x18"x10", Small Basin: 11.75"x18"x10"
- Pre-installed sound-dampening pads reduce noise
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Double basin sink with 70/30 split increases versatility
- Constructed of 16-gauge copper for lasting elegance and durability
- With two centered drains on the left and right, the sink provides optimal drainage capability
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cocina Duet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 40 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 24 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 11-3/4 in x 18 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Greater than 36 in
- Weight:
- 53 lb
- Width:
- 21 in