2 in. Copper Alloy Water Meter

You last purchased this on
 
Neptune Technology Group

T-10® 2 in. Copper Alloy Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® 2 in. Copper Alloy Water Meter

  • Fast #
  • Part #NED2J21RPWG11
  • Item #9627635
  • Manufacturer Part #ED2J21RPWG11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Impact-resistant register
  • High-resolution, low-flow leak detection
  • Magnetic-driven, low-torque registration ensures accuracy
  • NSF/ANSI 372 certified
  • Date of manufacture, size, and model stamped on dial face
  • NSF/ANSI 61 certified
  • Tamperproof seal pin deters theft
  • Bayonet-style register mount allows in-line serviceability
  • Resists internal pressure stresses and external damage
  • Lifetime guarantee
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Collection:
T-10®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
15-1/4 in
Material:
Copper Alloy, Plastic
Material Type:
Polymer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
40 lb
Width:
9-7/16 in