3 in. Copper Alloy Compound Meter
TRU/FLO® 3 in. Copper Alloy Compound Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented hydraulic valve transfers flow smoothly between disc and turbine
- Minimum accuracy loss in crossover range increases revenue
- Combined turbine and disc measuring elements
- Calibration vane allows in-line service to extend life and ensure accurate registration
- Industry-leading flow ranges at 98.5% - 101.5% accuracy ensure maximum revenue
- Direct coupling of rotor to gear train ensures accurate registration
- Unitized measuring element (UME) makes maintenance easier, faster
- Maximum continuous flow rates may be exceeded by 25%
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- TRU/FLO®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 17 in
- Material:
- Copper Alloy, Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Compound Meter
- Weight:
- 72 lb