4 in. Tru/Flo Compound Meter

You last purchased this on
 
Neptune Technology Group

TRU/FLO® E-CODER® 4 in. Tru/Flo Compound Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

TRU/FLO® E-CODER® 4 in. Tru/Flo Compound Meter

  • Fast #
  • Part #NEC3CR7F8S155
  • Item #5101493
  • Manufacturer Part #EC3CR7F8S155
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large commercial or industrial applications
  • Made in the USA
  • Accurate over a wide flow range
  • Requires Certification

Specifications

Collection:
TRU/FLO® E-CODER®
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Maximum Temperature:
158
NSF Certified:
No
Product Type:
Compound Meter, Cubic Foot