Soap or Lotion Dispenser in Polished Nickel
Jeter Soap or Lotion Dispenser in Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- One piece cast spout design
- Available in 27 unique Finishes
- 3-1/2" (8.9 cm) spout reach (c-c)
- 13 fluid oz. (384 ml) capacity bottle included
- 1-1/2" (3.5 cm) spout height at outlet
- Removable spout for above deck refilling
- Base with integral O-ring deck seal
- Complements Jeter Series
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 8 oz
- Collection:
- Jeter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-73/100 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-17/50 in
- Spout Reach:
- 3-1/2 in
- UL Listed:
- No