1 in. Barbed Plastic Coupling
1 in. Barbed Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maximum service temperature 200°F
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-2023
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes