4 in. Carbon Steel Full Port Flanged 150# Ball Valve
F-515-CS-F-66-FS 4 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting pad
- Blowout-proof stem
- Vented ball
- Class 150 flanged end connections
- Multiple V-ring packing
- Locking handle or manual gear operator
- Split body, full port design
- Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- ASME:
- ASME B16.34, ASME B16.5
- Collection:
- F-515-CS-F-66-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Filled PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve