5 in. Cast Iron Flanged Check Valve
F-960-B-LF 5 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Conforms to MIL-V-18436F
- Maximum temperature 200°F/ 93°C
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-960-B-LF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Bronze
- Valve Size:
- 5 in
- Valve Type:
- Check Valve