Manual Air Vent Brass 1/4 in.

You last purchased this on
 
NIBCO

FLO-BOSS™ Manual Air Vent Brass 1/4 in.

  • Fast #
  • Part #N1903B
  • Item #7297035
  • Manufacturer Part #NMB2024
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

FLO-BOSS™ Manual Air Vent Brass 1/4 in.

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Collection:
FLO-BOSS™
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Product Type:
Air Vent
UL Listed:
No
Weight:
0.01 lb