10 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

You last purchased this on
 
NIBCO

GD-4865-8N Series 10 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

GD-4865-8N Series 10 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

  • Fast #
  • Part #NGD48658N10
  • Item #7839235
  • Manufacturer Part #NLK662M
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EPDM encapsulated ductile iron disc
  • Stainless steel stem with metal bushings
  • Valve pressure rating 300 psi wwp
  • FM Approved
  • Operating mechanism: Manual gear operator
  • UL/ULC Listed
  • Available in-ground post (suffix GP) or wall post (suffix WP) versions - UL only
  • Available with (suffix 8N) or without (suffix 4N) internal monitor switches
  • Approved by New York City MEA 9-97-E, Vol.2 when assembled with appropriate NYC indicator flag
  • MSS SP-25 (markings)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM C-36000
Application:
Fire Protection
Clean Bagged:
No
Coating:
Nylon, Polyamide
Collection:
GD-4865-8N Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Handle Material:
Cast Iron
Height:
9-27/50 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-27/50 in
MSS:
MSS SP-25
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Fire Protection, Water
UL Listed:
UL 1091
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Operator:
Gear Operator with Switch
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Weight:
77 lb
Width:
14-11/100 in