3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-3000 Series 3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 225°F continuous and 250°F intermittent service
- Lug style
- Valve pressure rating 250 psi
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Stainless steel stem with copper bushings
- Geometric drive
- Extended neck
- EPDM molded-in seat liner
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASTM:
- ASTM A-536, ASTM A-582 Grade 416, ASTM B-148, ASTM B-16
- Clean Bagged:
- No
- Collection:
- LD-3000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve