8 in. Cast Iron Full Port Mechanical Joint Gate Valve
M-609 8 in. Cast Iron Full Port Mechanical Joint Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze trim
- UL/ULC listed and FM approved
- Indicator post pattern
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Iron body, bronze mounted trim (IBBM)
- Class 125 threaded end connections
- Bolted bonnet
- 175 psi/12.1 bar non-shock water working pressure (WWP)
Specifications
- ANSI:
- ANSI B16.5 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM B-16 C36000, ASTM B-584 C84400
- Collection:
- M-609
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Length:
- 11-1/2 in
- Material:
- Cast Iron, Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- UL 262
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Square Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 250 lb