2 in. Push On Cast Iron Resilient Wedge Gate Valve
P-619-RW 2 in. Push On Cast Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum operating temperature of 160°F/71°C
- Non-rising stem
- 250 psi/17.2 bar non-shock cold working pressure
- IPS Push-on end connections
- Fusion bonded epoxy coated body (NSF and FDA certified)
- Bolted bonnet
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B36.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- P-619-RW
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Length:
- 11-19/50 in
- Material:
- Cast Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Resilient Seated
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 25 lb