1/2 x 1/4 in. PEX x OD Compression Lever Straight Supply Stop Valve
Pro-Stop® 1/2 x 1/4 in. PEX x OD Compression Lever Straight Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve pressure rating 125 psi cold working pressure
- Easy to install
- PEX x compression connections
- Angle pattern
- Simple on/off quarter-turn operation
-
Lead Law Compliant
Specifications
- Collection:
- Pro-Stop®
- End Connection 1:
- MPT
- End Connection 2:
- OD Compression
- End Connections:
- MPT x OD Compression
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve