3/4 in. Bronze Full Port FNPT Gate Valve

You last purchased this on
 
NIBCO

T-174-SS 3/4 in. Bronze Full Port FNPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-174-SS 3/4 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT174SSF
  • Item #231750
  • Manufacturer Part #NL2HS08
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Class 300 threaded end connections
  • FNPT thread
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Alloy solid wedge
  • 600 psi/41.4 bar non-shock cold working pressure
  • Union bonnet
  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • Rising stem
  • Conforms to MSS SP-80
  • Dezincification resistant
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-47, ASTM B-1, ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-61, ASTM B-62, ASTM B-99
Application:
Cold Working Pressure
Collection:
T-174-SS
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-69/100 in
MSS:
MSS SP-80
Material:
Bronze, Stainless Steel
Maximum Temperature:
421
NSF Certified:
No
Pressure - High:
300, 600
Pressure Class:
300#
Recommended Valve Application:
Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
2.23 lb