2 in. Bronze Full Port FNPT Gate Valve
T-176-SS 2 in. Bronze Full Port FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 600 psi/41.4 bar non-shock cold working pressure
- Non-rising stem
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Union bonnet
- Class 300 threaded end connections
- Alloy solid wedge
- Conforms to MSS SP-80
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-61, ASTM B-62, ASTM B-99
- Application:
- Cold Working Pressure
- Collection:
- T-176-SS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 4-1/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#
- Recommended Valve Application:
- Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 10.46 lb