Wye 1/2 in. Cast Iron FNPT 20 Mesh Valve Strainer
T-751-A Wye 1/2 in. Cast Iron FNPT 20 Mesh Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh stainless steel wire screen
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Dezincification resistant
- Conforms to ANSI B1.20.1
- Class 250 threaded end connections
- Tapped cap with plug
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- T-751-A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 3-19/100 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 125, 200, 250, 400
- Pressure Class:
- 125#, 250#
- Recommended Valve Application:
- Gas, Liquid, Steam
- Strainer Type:
- Wye