3/4 in. Socket Fusion 45 Degree PP-RCT Elbow
Niron 3/4 in. Socket Fusion 45 Degree PP-RCT Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- LIGHT WEIGHT
- Fast/Easy Installation
- Corrosion Free
- 30 Year Warranty
- Energy Efficient
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Collection:
- Niron
- Color Finish Category:
- Greys
- Color Finish Name:
- Steel Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Height:
- 2-11/100 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 15874
- Length:
- 1-81/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- UL Listed:
- Yes
- Weight:
- 0.049874 lb