36 in. Concentric Straight Vent Pipe
36 in. Concentric Straight Vent Pipe
Frequently Purchased Together
Product Details
- Rigid vent pipe
- Made of durable, stainless steel
- 3 in. PVC Concentric Termination kit that allows for both intake and exhaust vents to be installed with a single wall penetration. Installation is quick and simple with a push-on connection. The pipe is adjustable.
- 36 in. vent pipe
- Concentric design allows for both intake and exhaust vents to be installed with a single wall penetration
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- DVC Models
- Color Finish Name:
- Stainless Steel
- Depth:
- 19 in
- Diameter:
- 5 in
- Diameter - Inside 1:
- 3 in
- Duct Size:
- 5 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Overall Box Size:
- 12-1/2 in x 19-1/2 in x 40-1/2 in
- Pipe Diameter:
- 38-3/5 in
- Product Type:
- Straight Vent Pipe
- Vent Duct Shape:
- Round
- Vent Type:
- Concentric
- Weight:
- 3.26 lb