5 in. Venting Angled Roof Flashing for Noritz America NC380-SV-ASME Commercial Water Heater
5 in. Venting Angled Roof Flashing for Noritz America NC380-SV-ASME Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 5" vent pipes
- Maintains watertight seal for angled surfaces
- The ARF5 is an angled roof flashing that is designed to provide and maintain a watertight roof. It is made of durable stainless steel and can withstand weather conditions.
- Stainless steel
- UL approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- NC380-SV-ASME
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- GSA Approved:
- No
- Height:
- 10-1/4 in
- IAPMO Listed -:
- No
- Length:
- 18-1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Overall Box Size:
- 18-3/4 in x 18-3/4 in x 10-3/4 in
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Stainless Steel
- Roof Flashing Size:
- 5 in
- UL Listed:
- Yes
- Weight:
- 4.85 lb
- Width:
- 18-1/4 in