7 in. Stainless Steel Roof Jack
7 in. Stainless Steel Roof Jack
Frequently Purchased Together
Product Details
- Made of durable stainless steel to withstand high temperatures and weather conditions
- For 3" and 4" vent pipe
- ADJRJ34 is a stainless steel roof jack that provides a complete, sleek look to your venting installation. This durable piece can withstand high exhaust temperatures and is built to last. The ADJRJ34 is to be used for a 3" or 4" vent pipe
- Quick, simple installation
- UL approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- NR98SV
- Configuration:
- Vertical
- Diameter:
- 4-3/5 in
- Diameter - Inside 1:
- 4 in
- Length:
- 7 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Overall Box Size:
- 7-1/2 in x 7-1/2 in x 19-1/2 in
- Product Type:
- Roof Jack
- UL Listed:
- Yes
- Weight:
- 2 lb