17-3/4 in. 20W 1-Light LED Flush Mount Ceiling Fixture in Black
Orbit 17-3/4 in. 20W 1-Light LED Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Dry
- Lawful for sale in California
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Orbit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 17-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1300
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 5.46 lb
- Width:
- 17-3/4 in