10 in. x 7 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate
10 in. x 7 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
- Diameter:
- 10 in
- Height:
- 7 ft
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Shape:
- Round
- Waterworks Application:
- Sewer