16 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement
16 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement
Frequently Purchased Together
Product Details
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Medium viscosity easily fills gaps and provides more working time
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
Specifications
- ASTM:
- ASTM F-493
- Application:
- Pressure Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- Color Finish Name:
- Orange
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- -15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- Product Type:
- Cement
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- UL Listed:
- Yes
- Weight:
- 1.15 lb
- Width:
- 2-1/4 in