16 oz. ABS To PVC Transition Green Pipe Cement, California Compliant
16 oz. ABS To PVC Transition Green Pipe Cement, California Compliant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For ABS-plumbed structures with PVC-plumbed local sewer systems
- Medium viscosity easily fills gaps and provides more working time
- Code-approved Green cement solvent welds ABS to PVC
- Meets ASTM Standard D3138 and complies with NSF/ANSI 61 health effects requirements
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- Can be used to join ABS to PVC in non-pressure transition joints up to 6 in. diameter
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-3148
- Application:
- Transition
- CARB OTC LEED Compliant:
- Yes
- Color:
- Green
- Color Finish Name:
- Green
- Depth:
- 3-3/8 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz