16 oz. Medium Gray Fast Set PVC Pipe Cement, California Compliant
16 oz. Medium Gray Fast Set PVC Pipe Cement, California Compliant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For DWV, pressure pipe, potable water and electrical applications
- Medium viscosity easily fills gaps and provides more working time
- Fast setting gray cement solvent welds PVC, dauber included
- Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Grey
- Color Finish Name:
- Gray
- Depth:
- 3-3/8 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz