2 in. Rubber Gasket
2 in. Rubber Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for slab construction
- Available with 425" Stainless Steel or UltraShine PVD Polished Brass Snap-Tite Strainer
- Oatey® Brass and Plastic No-Calk Shower Drains provide easy installation by sealing the drain body to a pre-formed shower stall base with fiber and rubber washers.
Documents
Specifications
- Brand Model Compatibility:
- Oatey 140 Series 2 in No-Hub Cast Iron Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Diameter - Outside:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Gasket
- UL Listed:
- No