32 oz. Blue Lava Fast Set Hot PVC Pipe Cement
32 oz. Blue Lava Fast Set Hot PVC Pipe Cement
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Preferred formula for emergency, repair, and cut in work
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
- Recommended for potable water, sewer, and DWV applications
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- No primer needed where local code permits
- Extremely fast setting thick formula clings to pipe in wet and underwater applications
Specifications
- ASTM:
- ASTM D-2564
- Application:
- DWV
- CARB OTC LEED Compliant:
- Yes
- Color:
- Blue
- Color Finish Name:
- Blue
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 32 oz
- UL Listed:
- Yes
- Weight:
- 2.417 lb