4 oz. Regular Clear Medium Set PVC Pipe Cement, California Compliant
4 oz. Regular Clear Medium Set PVC Pipe Cement, California Compliant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For DWV, pressure pipe, potable water and electrical applications
- Clear color provides a clean finish
- Fast setting clear cement solvent welds PVC, dauber included
- Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- Can be used on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- IAPMO Listed -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz