1-1/2 x 1/2 in. Male x Female Double Tap Black Malleable Bushing
1-1/2 x 1/2 in. Male x Female Double Tap Black Malleable Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be used as reducing bushings for continuous piping
- Double tapped rugged design has solid hexes for secure wrench grip
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron