4 in. x 20 ft. Mechanical Joint 40 Plastic Pressure Pipe
4 in. x 20 ft. Mechanical Joint 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40