2 x 1-1/2 in. Socket Fusion Plastic Coupling
Blueline® 2 x 1-1/2 in. Socket Fusion Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Socket Fuse
- Blueline
- Reducing
- 2 in x 1-1/2 in
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fits Pipe Size:
- 2 in x 1-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Coupling
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 0.11 lb
- Width:
- 2-4/5 in