6 x 6 x 4 in. No Hub Polypropylene Double Wye
NH Series 6 x 6 x 4 in. No Hub Polypropylene Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 6 in x 4 in
- No hub
- Reducing 45 degree
- Blueline
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1412, ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Collection:
- NH Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6-4/5 in
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fits Pipe Size:
- 6 in x 4 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Wye
- Height:
- 19-2/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 5.9 lb
- Width:
- 10-1/2 in