4 in. Plain End Straight PVDF 90 Degree Elbow in Cream
Plenum Plus® 4 in. Plain End Straight PVDF 90 Degree Elbow in Cream
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 4 in
- No Hub
- 90 Degree
- Plenum+
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Depth:
- 5-1/10 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- No Hub
- End Connection 2:
- Plain End
- End Connections:
- No Hub x Plain End
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Height:
- 7-19/25 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Product Type:
- Elbow
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 2.0 lb
- Width:
- 7-19/25 in