3 Tons 14 Seer R-410A Packaged Heat Pump
3 Tons 14 Seer R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Configuration:
- Horizontal
- EER:
- 11
- ETL Listed:
- Yes
- Height:
- 24-13/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 37-3/4 in